BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, #58, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1090232| Mfr #: 70158

$3.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: WireFlute Type: Spiral
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090232 Mfr #: 70158
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Wire
Flute Type: SpiralCoolant Through: No
Grade: General PurposeItem: Jobber Drill Bit
Flute Length: 11/16"Drill Bit Point Angle: 118 Degrees
Decimal Equivalent: 0.0420Drill Bit Size: #58
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Finish: TiNList Number: 150T
Shank Dia.: 0.0420"Drill Bit Material: High Speed Steel
Overall Length: 1-5/8"Application: For Carbon Steel And Cast Iron
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #58, Decimal Equivalent 0.0420, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-5/8 In., Grade General Purpose, Shank Dia. 0.0420 In., Flute Length 11/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 5xD, 1

Reviews