SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 5/8 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2477745| Mfr #: 50082

$62.48 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 7-1/8"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477745 Mfr #: 50082
Overall Length: 7-1/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 5-13/16"
Decimal Equivalent: 0.6250Application: For Alloy, Stainless And Tool Steels And Titanium
Shank Dia.: 5/8"Coolant Through: No
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Size: 5/8"Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelList Number: 550
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 5/8 In., Decimal Equivalent 0.6250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 7-1/8 In., Grade Heavy Duty, Shank Dia. 5/8 In., Flute Length 5-13/16 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD

Reviews