KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 5.80mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0941577| Mfr #: 47293

$3.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 5.80mm
Grade: General Purpose
Decimal Equivalent: 0.2283
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0941577 Mfr #: 47293
Shank Dia.: 5.80mmGrade: General Purpose
Decimal Equivalent: 0.2283Drill Bit Material: High Speed Steel
Drill Bit Finish: Black OxideOverall Length: 93.00mm
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Size: 5.80mmItem: Jobber Drill Bit
Flute Type: SpiralCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 57.00mm
List Number: 150Application: For Non-Ferrous Materials
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Metric
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 5.80mm, Decimal Equivalent 0.2283, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 93.00mm, Cutting Direction Right Hand, Shank Dia. 5.8mm, Flute Length 57mm, Point Type Conventional Point, List Number 150, For Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews