KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #59, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1679492| Mfr #: 46729

$2.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Drill Bit Size: #59
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679492 Mfr #: 46729
Point Type: Conventional PointDrill Bit Size: #59
Drill Bit Grouping: Drill BitFlute Length: 11/16"
Shank Dia.: 0.0410"Overall Length: 1-5/8"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.0410Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #59, Decimal Equivalent 0.0410, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-5/8 In., Grade Heavy Duty, Shank Dia. 0.0410 In., Flute Length 11/16 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Reviews