KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #59, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G2186064| Mfr #: 70159

$3.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Size: #59
Shank Dia.: 0.0410"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2186064 Mfr #: 70159
Cutting Direction: Right HandDrill Bit Size: #59
Shank Dia.: 0.0410"Decimal Equivalent: 0.0410
List Number: 150TDrill Bit Finish: TiN
Flute Type: SpiralDrill Bit Point Angle: 118 Degrees
Point Type: Conventional PointGrade: General Purpose
Drill Bit Dimension Type: WireCoolant Through: No
Item: Jobber Drill BitOverall Length: 1-5/8"
Drill Bit Grouping: Drill BitApplication: For Carbon Steel And Cast Iron
Flute Length: 11/16"Drill Bit Material: High Speed Steel
Country of Origin (subject to change): Unknown

Description

Jobber Drill Bit, Wire, Drill Bit Size #59, Decimal Equivalent 0.0410, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 1-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.0410 In., Flute Length 11/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews