Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#6 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit

  • Zoro #: G1315307
  • Mfr #: 46676

$5.68

  • Coolant Through: No
  • Number of Pieces: 1
  • Drill Bit Grouping: Drill Bit
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Chicago-Latrobe #46676 Specifications

  • Zoro #: G1315307
  • Mfr #: 46676
Coolant Through: No Number of Pieces: 1
Drill Bit Grouping: Drill Bit Grade: Heavy Duty
Drill Bit Material: Cobalt Drill Bit Finish: Black and Gold Oxide
Application: For Alloy, Stainless And Tool Steels And Titanium Point Type: Split point
Overall Length: 3-3/4" Standards: National Aerospace Standards (NAS) 907, Type J
Drill Bit Size: #6 Decimal Equivalent: 0.2040
Finish: Black and Gold Oxide Depth:Dia. Ratio: 5xD
List Number: 550 Shank Dia.: 0.2040"
Cutting Direction: Right Hand Drill Bit Dimension Type: Wire
Material: Cobalt Item: Jobber Drill Bit
Flute Length: 2-1/2" Drill Bit Point Angle: 135 Degrees
Depth x Dia. Ratio: 4xD Drill Style: Jobber Drill
Shank Type: Straight Measurement System: Imperial
Diameter: 0.204 Shank Size: 0.204
Flute Type: Spiral Point Angle: 135
Shank Length: 1.25 Left/Right Hand: Right
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #6, Decimal Equivalent 0.2040, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 0.2040 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #46676