Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#6 HSS 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0281163
  • Mfr #: 42076
$7.53
  • Flute Length: 2-1/2"
  • Drill Bit Dimension Type: Wire
  • Drill Bit Point Angle: 135 Degrees
See full product details
Orders over $50 ship free.

Chicago-Latrobe #42076 Specifications

  • Zoro #: G0281163
  • Mfr #: 42076
Flute Length: 2-1/2" Drill Bit Dimension Type: Wire
Drill Bit Point Angle: 135 Degrees Material: High Speed Steel
Drill Bit Grouping: Drill Bit Number of Pieces: 1
Grade: High Performance Item: Jobber Drill Bit
Drill Bit Size: #6 Drill Bit Material: High Speed Steel
Overall Length: 3-3/4" List Number: 150WLPN
Coolant Through: No Drill Bit Finish: TiCN
Depth:Dia. Ratio: 7xD Flute Type: Spiral
Cutting Direction: Right Hand Point Type: Notched Point
Shank Dia.: 0.2040" Decimal Equivalent: 0.2040
Application: For Alloy, Carbon Free Machining And Tool Steels Depth x Dia. Ratio: 8xD
Drill Style: Jobber Drill Shank Length: 1-1/4"
Left/Right Hand: Right Shank Size: 0.204
Shank Type: Straight Measurement System: Imperial
Diameter: 0.204 Point Angle: 135
Coolant Fed: Non-Coolant Through Helix Angle: 40 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #6, Decimal Equivalent 0.2040, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade High Performance, Shank Dia. 0.2040 In., Flute Length 2-1/2 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels, Depth:Dia. Ratio 8xD, 1

Technical Guides

Reviews of Chicago-Latrobe #42076