Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
#6 HSS 135 Deg. Jobber Length Drill Bit
  • Zoro #: G0285582
  • Mfr #: 45676
$2.70
  • Standards: National Aerospace Standards (NAS) 907, Type B
  • Drill Bit Point Angle: 135 Degrees
  • Depth:Dia. Ratio: 5xD
See full product details
Orders over $50 ship free.

Chicago-Latrobe #45676 Specifications

  • Zoro #: G0285582
  • Mfr #: 45676
Standards: National Aerospace Standards (NAS) 907, Type B Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 5xD Drill Bit Size: #6
Decimal Equivalent: 0.2040 Overall Length: 3-3/4"
Number of Pieces: 1 Material: High Speed Steel
Drill Bit Dimension Type: Wire Cutting Direction: Right Hand
Grade: Heavy Duty Coolant Through: No
Item: Jobber Drill Bit Application: For Alloy, Stainless And Tool Steels And Cast Iron
Shank Dia.: 0.2040" Drill Bit Grouping: Drill Bit
Flute Length: 2-1/2" List Number: 150ASP
Drill Bit Material: High Speed Steel Point Type: Split point
Drill Bit Finish: Black Oxide Depth x Dia. Ratio: 4xD
Measurement System: Imperial Shank Length: 1-1/4"
Shank Size: 0.204 Shank Type: Straight
Diameter: 0.204 Point Angle: 135
Left/Right Hand: Right Drill Style: Jobber Drill
Coolant Fed: Non-Coolant Through Helix Angle: 28 Degrees
Flute Type: Spiral Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #6, Decimal Equivalent 0.2040, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 0.2040 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Technical Guides

Reviews of Chicago-Latrobe #45676