KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #62, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2018834| Mfr #: 44332

$1.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 1-1/2"
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018834 Mfr #: 44332
Cutting Direction: Right HandOverall Length: 1-1/2"
Point Type: Conventional PointShank Dia.: 0.0380"
List Number: 150DDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: #62Drill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.0380
Application: For Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 5/8"Drill Bit Dimension Type: Wire
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #62, Decimal Equivalent 0.0380, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 1-1/2 In., Cutting Direction Right Hand, Shank Dia. 0.0380 In., Flute Length 5/8 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews