PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, #66, Cobalt Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G1597206| Mfr #: 46736

$3.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-3/8"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597206 Mfr #: 46736
Overall Length: 1-3/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: WireFlute Length: 1/2"
Flute Type: SpiralDecimal Equivalent: 0.0330
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumShank Dia.: 0.7187
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Conventional PointDrill Bit Size: #66
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 550Standards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #66, Decimal Equivalent 0.0330, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-3/8 In., Grade Heavy Duty, Shank Dia. 0.033 In., Flute Length 1/2 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel and Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews