PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 6.70mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2458382| Mfr #: 47303

$4.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: MetricItem: Jobber Drill BitDrill Bit Size: 6.70mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458382 Mfr #: 47303
Drill Bit Dimension Type: MetricItem: Jobber Drill Bit
Drill Bit Size: 6.70mmDecimal Equivalent: 0.2638
Coolant Through: NoPoint Type: Conventional Point
Grade: General PurposeDrill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelDrill Bit Point Angle: 118 Degrees
Shank Dia.: 6.7mmFlute Length: 63mm
Flute Type: SpiralOverall Length: 101.00mm
List Number: 150Application: For Carbon Steel And Cast Iron
Drill Bit Finish: Black OxideCutting Direction: Right Hand
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 6.70mm, Decimal Equivalent 0.2638, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 101.00mm, Cutting Direction Right Hand, Shank Dia. 6.7mm, Flute Length 63mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews