Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

#7 Cobalt 135 Deg. Jobber Length Drill Bit

  • Zoro #: G2732965
  • Mfr #: 46677

$4.78

  • Grade: Heavy Duty
  • Drill Bit Point Angle: 135 Degrees
  • Depth:Dia. Ratio: 5xD
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Chicago-Latrobe #46677 Specifications

  • Zoro #: G2732965
  • Mfr #: 46677
Grade: Heavy Duty Drill Bit Point Angle: 135 Degrees
Depth:Dia. Ratio: 5xD Item: Jobber Drill Bit
Decimal Equivalent: 0.2010 Drill Bit Finish: Straw/Bronze
List Number: 550 Shank Dia.: 0.2010"
Overall Length: 3-5/8" Drill Bit Size: #7
Drill Bit Grouping: Drill Bit Drill Bit Material: Cobalt
Coolant Through: No Cutting Direction: Right Hand
Drill Bit Dimension Type: Wire Flute Length: 2-7/16"
Material: Cobalt Point Type: Split point
Application: For Alloy, Stainless And Tool Steels And Titanium Standards: National Aerospace Standards (NAS) 907, Type J
Number of Pieces: 1 Depth x Dia. Ratio: 4xD
Country of Origin (subject to change): United States

Description

Take a look at the features for Chicago-Latrobe Jobber Drill Bit. Drill Bit Size: #7, Drill Bit Material: Cobalt Steel, Drill Bit Dimension Type: Wire.

Reviews of Chicago-Latrobe #46677