KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #7, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1665045| Mfr #: 47741

$4.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Split point
Drill Bit Size: #7
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665045 Mfr #: 47741
Point Type: Split pointDrill Bit Size: #7
Drill Bit Grouping: Drill BitFlute Length: 2-7/16"
Shank Dia.: 0.2010"Overall Length: 3-5/8"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550ASPDrill Bit Material: Cobalt Steel
Grade: Heavy DutyDecimal Equivalent: 0.2010
Cutting Direction: Right HandDrill Bit Point Angle: 135 Degrees
Application: For Alloy, Stainless And Tool Steels And TitaniumDrill Bit Dimension Type: Wire
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade Heavy Duty, Shank Dia. 0.2010 In., Flute Length 2-7/16 In., Point Type Split Point, List Number 550ASP, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews