DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, #7, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2143425| Mfr #: 42077

$11.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill Bit
List Number: 150WLPN
Drill Bit Finish: TiCN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2143425 Mfr #: 42077
Item: Jobber Drill BitList Number: 150WLPN
Drill Bit Finish: TiCNDecimal Equivalent: 0.2010
Overall Length: 3-5/8"Flute Length: 2-7/16"
Drill Bit Size: #7Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireDrill Bit Material: High Speed Steel
Coolant Through: NoPoint Type: Notch Point
Drill Bit Grouping: Drill BitShank Dia.: 0.2010"
Application: For Alloy, Carbon Free Machining And Tool SteelsCutting Direction: Right Hand
Grade: High PerformanceFlute Type: Parabolic
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.2010 In., Flute Length 2-7/16 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews