SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, #70, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3776254| Mfr #: 44340

$1.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Non-Ferrous MaterialsItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3776254 Mfr #: 44340
Flute Type: SpiralApplication: For Non-Ferrous Materials
Item: Jobber Drill BitOverall Length: 1-1/4"
Point Type: Conventional PointDrill Bit Dimension Type: Wire
Drill Bit Point Angle: 118 DegreesShank Dia.: 0.0280"
Cutting Direction: Right HandGrade: General Purpose
Drill Bit Size: #70Decimal Equivalent: 0.0280
Drill Bit Finish: BrightList Number: 150D
Flute Length: 3/8"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #70, Decimal Equivalent 0.0280, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 1-1/4 In., Grade General Purpose, Shank Dia. 0.0280 In., Flute Length 3/8 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth:Dia. Ratio 5xD, 1

Reviews