20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Jobber Bit, 7/16 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0928146| Mfr #: 44928

$28.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Drill Bit Finish: TiAlN
  • Flute Length: 4-1/16"
  • Standards: National Aerospace Standards (NAS) 907, Type J
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0928146 Mfr #: 44928
Drill Bit Finish: TiAlNFlute Length: 4-1/16"
Standards: National Aerospace Standards (NAS) 907, Type JShank Dia.: 7/16"
Drill Bit Grouping: Drill BitOverall Length: 5-1/2"
Drill Bit Point Angle: 135 DegreesItem: Jobber Drill Bit
Drill Bit Size: 7/16"Cutting Direction: Right Hand
Application: For Alloy, Stainless And Tool Steels And TitaniumCoolant Through: No
Drill Bit Dimension Type: Fractional InchDrill Bit Material: Cobalt Steel
Point Type: Split pointDecimal Equivalent: 0.4375
List Number: 550TAGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/2 In., Grade Heavy Duty, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD, 1

Reviews