PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 7/16 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0731281| Mfr #: 57228

$9.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-1/2"Drill Bit Finish: Black OxideDrill Bit Point Angle: 118 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0731281 Mfr #: 57228
Overall Length: 5-1/2"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 118 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 4-1/16"
Flute Type: SpiralDecimal Equivalent: 0.4375
Application: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet MetalShank Dia.: 7/16"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: 7/16"
Drill Bit Grouping: Drill BitDrill Bit Material: High Speed Steel
List Number: 150KGrade: General Purpose
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/2 In., Grade General Purpose, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal, Depth x Dia. Ratio 5xD, 1

Reviews