HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 7/16 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1061681| Mfr #: 70228

$17.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1061681 Mfr #: 70228
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 7/16"
Flute Length: 4-1/16"Decimal Equivalent: 0.4375
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 5-1/2"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 7/16"List Number: 150T
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/2 In., Cutting Direction Right Hand, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron

Reviews