DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, 7/16 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0432117| Mfr #: 77665

$39.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 4-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0432117 Mfr #: 77665
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 4-1/16"Grade: General Purpose
Overall Length: 5-1/2"Flute Type: Spiral
List Number: CTDApplication: For Abrasive Materials, Cast Iron And Non-Ferrous Materials
Cutting Direction: Right HandCoolant Through: No
Drill Bit Size: 7/16"Point Type: Conventional Point
Shank Dia.: 7/16"Decimal Equivalent: 0.4375
Drill Bit Finish: BrightDrill Bit Point Angle: 118 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 5-1/2 In., Cutting Direction Right Hand, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Conventional Point, List Number CTD, For Abrasive Materials, Cast Iron And Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews