KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #72, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1742623| Mfr #: 46742

$4.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #72
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1742623 Mfr #: 46742
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #72Drill Bit Grouping: Drill Bit
Flute Length: 5/16"Overall Length: 1-1/8"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.0250Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #72, Decimal Equivalent 0.0250, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 1-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.0250 In., Flute Length 5/16 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel and Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews