BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 7/32 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1883725| Mfr #: 45614

$2.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Length: 2-1/2"List Number: 150ASPDrill Bit Material: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883725 Mfr #: 45614
Flute Length: 2-1/2"List Number: 150ASP
Drill Bit Material: High Speed SteelOverall Length: 3-3/4"
Drill Bit Size: 7/32"Point Type: Split point
Decimal Equivalent: 0.2188Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDrill Bit Grouping: Drill Bit
Grade: Heavy DutyCoolant Through: No
Shank Dia.: 7/32"Application: For Alloy, Stainless And Tool Steels And Cast Iron
Standards: National Aerospace Standards (NAS) 907, Type BDrill Bit Dimension Type: Fractional Inch
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade Heavy Duty, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews