KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 7/32 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1658167| Mfr #: 57214

$2.45 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 3-3/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1658167 Mfr #: 57214
Cutting Direction: Right HandOverall Length: 3-3/4"
Point Type: Split pointShank Dia.: 7/32"
List Number: 150KDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 7/32"Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2188
Application: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet MetalDrill Bit Point Angle: 118 Degrees
Flute Length: 2-1/2"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 3-3/4 In., Grade General Purpose, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal, Depth x Dia. Ratio 5xD, 1

Reviews