KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 7/32In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G1071883| Mfr #: 44414

$6.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Left Hand
Drill Bit Finish: Bright
Drill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1071883 Mfr #: 44414
Cutting Direction: Left HandDrill Bit Finish: Bright
Drill Bit Grouping: Drill BitFlute Length: 2-1/2"
Shank Dia.: 7/32"Overall Length: 3-3/4"
Decimal Equivalent: 0.2188Point Type: Conventional Point
Coolant Through: NoGrade: General Purpose
List Number: 150LDrill Bit Dimension Type: Fractional Inch
Drill Bit Size: 7/32"Drill Bit Point Angle: 118 Degrees
Application: For Alloy And Carbon Steel And Cast IronItem: Jobber Drill Bit
Drill Bit Material: High Speed SteelCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/32 In., Decimal Equivalent 0.2188, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Grade General Purpose, Overall Length 3-3/4 In., Cutting Direction Left Hand, Shank Dia. 7/32 In., Flute Length 2-1/2 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron

Reviews