PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Jobber Bit, 7.40mm, High Speed Steel, Min. Qty 6

CHICAGO-LATROBE| Zoro #: G1908846| Mfr #: 47312

$5.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed SteelDrill Bit Finish: Black OxideFlute Length: 69.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1908846 Mfr #: 47312
Drill Bit Material: High Speed SteelDrill Bit Finish: Black Oxide
Flute Length: 69.00mmShank Dia.: 7.40mm
Drill Bit Dimension Type: MetricOverall Length: 109.00mm
Drill Bit Point Angle: 118 DegreesPoint Type: Conventional Point
Grade: General PurposeDrill Bit Size: 7.40mm
Flute Type: SpiralDecimal Equivalent: 0.2913
Drill Bit Grouping: Drill BitList Number: 150
Cutting Direction: Right HandApplication: For Non-Ferrous Materials
Item: Jobber Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.40mm, Decimal Equivalent 0.2913, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 109.00mm, Grade General Purpose, Shank Dia. 7.40mm, Flute Length 69.00mm, Point Type Conventional Point, List Number 150, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews