DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, #75, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G1487814| Mfr #: 46745

$4.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487814 Mfr #: 46745
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #75Drill Bit Grouping: Drill Bit
Flute Length: 1/4"Overall Length: 1"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.0210Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #75, Decimal Equivalent 0.0210, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 1 In., Cutting Direction Right Hand, Shank Dia. 0.0210 In., Flute Length 1/4 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel and Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews