KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #76, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3774863| Mfr #: 44346

$2.37 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #76
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3774863 Mfr #: 44346
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #76Drill Bit Grouping: Drill Bit
Flute Length: 3/16"Shank Dia.: 0.0200"
Overall Length: 7/8"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.0200Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #76, Decimal Equivalent 0.0200, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 7/8 In., Grade General Purpose, Shank Dia. 0.0200 In., Flute Length 3/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Reviews