HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 7/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2388626| Mfr #: 44907

$5.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.1094
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2388626 Mfr #: 44907
Decimal Equivalent: 0.1094Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 7/64"
Flute Length: 1-1/2"Drill Bit Size: 7/64"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 2-5/8"
Standards: National Aerospace Standards (NAS) 907, Type JApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitList Number: 550TA
Cutting Direction: Right HandDrill Bit Finish: TiAlN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-5/8 In., Grade Heavy Duty, Shank Dia. 7/64 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews