Jobber Bit, 7/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1649112| Mfr #: 41607

$3.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 2-5/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649112 Mfr #: 41607
Cutting Direction: Right HandOverall Length: 2-5/8"
Point Type: Split pointShank Dia.: 7/64"
List Number: 150ASP-TNDrill Bit Material: High Speed Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 7/64"Drill Bit Finish: TiN
Item: Jobber Drill BitDecimal Equivalent: 0.1094
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Length: 1-1/2"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Standards: National Aerospace Standards (NAS) 907, Type BCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-5/8 In., Grade Heavy Duty, Shank Dia. 7/64 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews