BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 7/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0856992| Mfr #: 42007

$7.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional InchFlute Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856992 Mfr #: 42007
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional Inch
Flute Type: ParabolicCoolant Through: No
Grade: High PerformanceItem: Jobber Drill Bit
Flute Length: 1-1/2"Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1094Drill Bit Size: 7/64"
Point Type: Notch PointCutting Direction: Right Hand
Drill Bit Finish: TiCNList Number: 150WLPN
Shank Dia.: 7/64"Drill Bit Material: High Speed Steel
Overall Length: 2-5/8"Application: For Alloy, Carbon Free Machining And Tool Steels
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-5/8 In., Grade High Performance, Shank Dia. 7/64 In., Flute Length 1-1/2 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels, Depth:Dia. Ratio 7xD, 1

Reviews