Jobber Bit, 7/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0418162| Mfr #: 57207

$1.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0418162 Mfr #: 57207
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Split pointShank Dia.: 7/64"
Flute Length: 1-1/2"Decimal Equivalent: 0.1094
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 2-5/8"
Drill Bit Point Angle: 118 DegreesApplication: For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 7/64"List Number: 150K
Cutting Direction: Right HandDrill Bit Finish: Black Oxide
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-5/8 In., Grade General Purpose, Shank Dia. 7/64 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 150K, For Magnesium, Magnesium Alloys, Medium And Soft Steels And Sheet Metal, Depth x Dia. Ratio 5xD, 1

Reviews