HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, #77, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3773646| Mfr #: 44347

$3.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #77
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3773646 Mfr #: 44347
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #77Drill Bit Grouping: Drill Bit
Flute Length: 3/16"Shank Dia.: 0.0180"
Overall Length: 7/8"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.0180Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #77, Decimal Equivalent 0.0180, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 7/8 In., Grade General Purpose, Shank Dia. 0.0180 In., Flute Length 3/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Reviews