Jobber Bit, 7.70mm, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1050603| Mfr #: 47315

$6.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 117.00mm
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050603 Mfr #: 47315
Cutting Direction: Right HandOverall Length: 117.00mm
Point Type: Conventional PointShank Dia.: 7.70mm
List Number: 150Drill Bit Material: High Speed Steel
Flute Type: SpiralGrade: General Purpose
Drill Bit Size: 7.70mmDrill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.3031
Application: For Non-Ferrous MaterialsDrill Bit Point Angle: 118 Degrees
Flute Length: 75.00mmDrill Bit Dimension Type: Metric
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 7.70mm, Decimal Equivalent 0.3031, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 117.00mm, Cutting Direction Right Hand, Shank Dia. 7.7mm, Flute Length 75mm, Point Type Conventional Point, List Number 150, For Non-Ferrous Materials

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews