KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #79, Cobalt Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G1933881| Mfr #: 46749

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #79
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1933881 Mfr #: 46749
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #79Drill Bit Grouping: Drill Bit
Flute Length: 1/8"Overall Length: 3/4"
Drill Bit Finish: Straw/BronzeItem: Jobber Drill Bit
List Number: 550Drill Bit Material: Cobalt Steel
Standards: National Aerospace Standards (NAS) 907, Type JGrade: Heavy Duty
Decimal Equivalent: 0.0145Cutting Direction: Right Hand
Drill Bit Point Angle: 135 DegreesApplication: For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): Unknown

Description

Jobber Drill Bit, Wire, Drill Bit Size #79, Decimal Equivalent 0.0145, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 3/4 In., Cutting Direction Right Hand, Shank Dia. 0.0145 In., Flute Length 1/8 In., Point Type Conventional Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel and Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews