KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #79, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G3775755| Mfr #: 44349

$3.82 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Type: Conventional Point
Flute Type: Spiral
Drill Bit Size: #79
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3775755 Mfr #: 44349
Point Type: Conventional PointFlute Type: Spiral
Drill Bit Size: #79Drill Bit Grouping: Drill Bit
Flute Length: 1/8"Shank Dia.: 0.0145"
Overall Length: 3/4"Drill Bit Finish: Bright
Item: Jobber Drill BitList Number: 150D
Drill Bit Material: High Speed SteelGrade: General Purpose
Decimal Equivalent: 0.0145Cutting Direction: Right Hand
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: WireCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Wire, Drill Bit Size #79, Decimal Equivalent 0.0145, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 3/4 In., Cutting Direction Right Hand, Shank Dia. 0.0145 In., Flute Length 1/8 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials

Reviews