Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

8.90mm HSS 118 Deg. Jobber Length Drill Bit

  • Zoro #: G0527457
  • Mfr #: 47330

$5.47 /ea

Order in multiples of 6

  • Material: High Speed Steel
  • Decimal Equivalent: 0.3504
  • Drill Bit Dimension Type: Metric
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Chicago-Latrobe #47330 Specifications

  • Zoro #: G0527457
  • Mfr #: 47330
Material: High Speed Steel Decimal Equivalent: 0.3504
Drill Bit Dimension Type: Metric Flute Length: 81.00mm
Grade: General Purpose Drill Bit Finish: Black Oxide
Application: For Carbon Steel And Cast Iron Coolant Through: No
List Number: 150 Drill Bit Size: 8.90mm
Shank Dia.: 8.9mm Drill Bit Material: High Speed Steel
Point Type: Conventional Point Drill Bit Grouping: Drill Bit
Item: Jobber Drill Bit Drill Bit Point Angle: 118 Degrees
Cutting Direction: Right Hand Depth:Dia. Ratio: 5xD
Number of Pieces: 1 Flute Type: Spiral
Overall Length: 125.00mm Depth x Dia. Ratio: 4xD
Measurement System: Metric Point Angle: 118
Shank Type: Straight Drill Style: Jobber Drill
Diameter: 0.3504 Left/Right Hand: Right
Shank Size: 0.3504 Shank Length: 44.00mm
Coolant Fed: Non-Coolant Through Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Metric, Drill Bit Size 8.90mm, Decimal Equivalent 0.3504, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 125.00mm, Grade General Purpose, Shank Dia. 8.9mm, Flute Length 81mm, Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth:Dia. Ratio 4xD, 1

Technical Guides

Reviews of Chicago-Latrobe #47330