KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, #9, High Speed Steel, Min. Qty 12

CHICAGO-LATROBE| Zoro #: G2364914| Mfr #: 42079

$11.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Drill Bit Size: #9
Shank Dia.: 0.1960"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364914 Mfr #: 42079
Cutting Direction: Right HandDrill Bit Size: #9
Shank Dia.: 0.1960"Decimal Equivalent: 0.1960
List Number: 150WLPNDrill Bit Finish: TiCN
Flute Type: ParabolicDrill Bit Point Angle: 135 Degrees
Point Type: Notch PointGrade: High Performance
Drill Bit Dimension Type: WireCoolant Through: No
Item: Jobber Drill BitOverall Length: 3-5/8"
Drill Bit Grouping: Drill BitApplication: For Alloy, Carbon Free Machining And Tool Steels
Flute Length: 2-7/16"Drill Bit Material: High Speed Steel
Country of Origin (subject to change): Unknown

Description

Jobber Drill Bit, Wire, Drill Bit Size #9, Decimal Equivalent 0.1960, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 3-5/8 In., Cutting Direction Right Hand, Shank Dia. 0.1960 In., Flute Length 2-7/16 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews