HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, 9/16 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1972643| Mfr #: 44236

$24.02 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972643 Mfr #: 44236
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 9/16"
Flute Length: 4-13/16"Decimal Equivalent: 0.5625
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 6-5/8"
Drill Bit Point Angle: 118 DegreesApplication: For Non-Ferrous Materials
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 9/16"List Number: 150D
Cutting Direction: Right HandDrill Bit Finish: Bright
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/16 In., Decimal Equivalent 0.5625, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 6-5/8 In., Grade General Purpose, Shank Dia. 9/16 In., Flute Length 4-13/16 In., Point Type Conventional Point, List Number 150D, For Non-Ferrous Materials, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews