Jobber Bit, 9/32 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0606706| Mfr #: 54060

$13.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2812
Item: Jobber Drill Bit
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0606706 Mfr #: 54060
Decimal Equivalent: 0.2812Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 9/32"
Flute Length: 2-15/16"Drill Bit Size: 9/32"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 4-1/4"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 2550Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2812, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiN, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/4 In., Cutting Direction Right Hand, Shank Dia. 9/32 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 2550, For Alloy, Stainless And Tool Steels And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews