KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 9/32In, Left Hand, HS Steel

CHICAGO-LATROBE| Zoro #: G0993657| Mfr #: 44418

$8.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Left Hand
Coolant Through: No
Overall Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993657 Mfr #: 44418
Cutting Direction: Left HandCoolant Through: No
Overall Length: 4-1/4"Point Type: Conventional Point
Shank Dia.: 9/32"List Number: 150L
Drill Bit Material: High Speed SteelGrade: General Purpose
Drill Bit Size: 9/32"Drill Bit Finish: Bright
Item: Jobber Drill BitDecimal Equivalent: 0.2812
Application: For Alloy And Carbon Steel And Cast IronDrill Bit Point Angle: 118 Degrees
Flute Length: 2-15/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2812, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Bright, Coolant Through No, Grade General Purpose, Overall Length 4-1/4 In., Cutting Direction Left Hand, Shank Dia. 9/32 In., Flute Length 2-15/16 In., Point Type Conventional Point, List Number 150L, For Alloy And Carbon Steel And Cast Iron

Reviews