BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 9/64 In., Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2453972| Mfr #: 44909

$6.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional InchCoolant Through: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2453972 Mfr #: 44909
Drill Bit Grouping: Drill BitDrill Bit Dimension Type: Fractional Inch
Coolant Through: NoGrade: Heavy Duty
Item: Jobber Drill BitFlute Length: 1-3/4"
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.1406Drill Bit Size: 9/64"
Point Type: Split pointCutting Direction: Right Hand
Drill Bit Finish: TiAlNList Number: 550TA
Shank Dia.: 9/64"Drill Bit Material: Cobalt Steel
Overall Length: 2-7/8"Application: For Alloy, Stainless And Tool Steels And Titanium
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-7/8 In., Grade Heavy Duty, Shank Dia. 9/64 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 550TA, Standards National Aerospace Standards (NAS) 907, Type J, For Alloy, Stainless And Tool Steels And Titanium, Depth:Dia. Ratio 5xD, 1

Reviews