KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 9/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0291277| Mfr #: 41609

$3.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: 9/64"
Drill Bit Material: High Speed Steel
Cutting Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0291277 Mfr #: 41609
Drill Bit Size: 9/64"Drill Bit Material: High Speed Steel
Cutting Direction: Right HandShank Dia.: 9/64"
Drill Bit Finish: TiNDrill Bit Grouping: Drill Bit
Standards: National Aerospace Standards (NAS) 907, Type BList Number: 150ASP-TN
Drill Bit Dimension Type: Fractional InchCoolant Through: No
Grade: Heavy DutyOverall Length: 2-7/8"
Application: For Alloy, Stainless And Tool Steels And Cast IronDrill Bit Point Angle: 135 Degrees
Flute Type: SpiralDecimal Equivalent: 0.1406
Item: Jobber Drill BitFlute Length: 1-3/4"
Point Type: Split pointCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-7/8 In., Grade Heavy Duty, Shank Dia. 9/64 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 150ASP-TN, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews