SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 9/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0292607| Mfr #: 44009

$1.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: SpiralApplication: For Carbon Steel And Cast IronItem: Jobber Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0292607 Mfr #: 44009
Flute Type: SpiralApplication: For Carbon Steel And Cast Iron
Item: Jobber Drill BitOverall Length: 2-7/8"
Point Type: Conventional PointDrill Bit Dimension Type: Fractional Inch
Drill Bit Point Angle: 118 DegreesShank Dia.: 9/64"
Cutting Direction: Right HandGrade: General Purpose
Drill Bit Size: 9/64"Decimal Equivalent: 0.1406
Drill Bit Finish: Black OxideList Number: 150
Flute Length: 1-3/4"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-7/8 In., Grade General Purpose, Shank Dia. 9/64 In., Flute Length 1-3/4 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews