SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, 9/64 In, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1122861| Mfr #: 45609

$1.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-7/8"Drill Bit Finish: Black OxideDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1122861 Mfr #: 45609
Overall Length: 2-7/8"Drill Bit Finish: Black Oxide
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: Fractional InchFlute Length: 1-3/4"
Decimal Equivalent: 0.1406Application: For Alloy, Stainless And Tool Steels And Cast Iron
Shank Dia.: 9/64"Coolant Through: No
Item: Jobber Drill BitPoint Type: Split point
Drill Bit Size: 9/64"Drill Bit Grouping: Drill Bit
Drill Bit Material: High Speed SteelList Number: 150ASP
Standards: National Aerospace Standards (NAS) 907, Type BGrade: Heavy Duty
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/64 In., Decimal Equivalent 0.1406, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Cutting Direction Right Hand, Overall Length 2-7/8 In., Grade Heavy Duty, Shank Dia. 9/64 In., Flute Length 1-3/4 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews