Jobber Bit, B, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1352215| Mfr #: 44172

$2.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.2380"
Grade: General Purpose
Decimal Equivalent: 0.2380
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352215 Mfr #: 44172
Shank Dia.: 0.2380"Grade: General Purpose
Decimal Equivalent: 0.2380Drill Bit Material: High Speed Steel
Drill Bit Finish: Black OxideOverall Length: 4"
Point Type: Conventional PointCutting Direction: Right Hand
Drill Bit Size: BItem: Jobber Drill Bit
Flute Type: SpiralCoolant Through: No
Drill Bit Grouping: Drill BitFlute Length: 2-3/4"
List Number: 150Application: For Carbon Steel And Cast Iron
Drill Bit Point Angle: 118 DegreesDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size B, Decimal Equivalent 0.2380, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade General Purpose, Overall Length 4 In., Cutting Direction Right Hand, Shank Dia. 0.2380 In., Flute Length 2-3/4 In., Point Type Conventional Point, List Number 150, For Carbon Steel And Cast Iron

Reviews