HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Jobber Bit, D, High Speed Steel

CHICAGO-LATROBE| Zoro #: G0411914| Mfr #: 45774

$4.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: High Speed Steel
Drill Bit Grouping: Drill Bit
Flute Length: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411914 Mfr #: 45774
Drill Bit Material: High Speed SteelDrill Bit Grouping: Drill Bit
Flute Length: 2-3/4"Grade: Heavy Duty
Drill Bit Finish: Black OxideOverall Length: 4"
Drill Bit Size: DList Number: 150ASP
Application: For Alloy, Stainless And Tool Steels And Cast IronCutting Direction: Right Hand
Coolant Through: NoPoint Type: Split point
Shank Dia.: 0.2460"Decimal Equivalent: 0.2460
Standards: National Aerospace Standards (NAS) 907, Type BDrill Bit Point Angle: 135 Degrees
Item: Jobber Drill BitDrill Bit Dimension Type: Letter
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size D, Decimal Equivalent 0.2460, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 4 In., Cutting Direction Right Hand, Shank Dia. 0.2460 In., Flute Length 2-3/4 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews