Jobber Bit, E, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G0942697| Mfr #: 54058

$10.93 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.2500Item: Jobber Drill BitPoint Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942697 Mfr #: 54058
Decimal Equivalent: 0.2500Item: Jobber Drill Bit
Point Type: Split pointShank Dia.: 1/4"
Flute Length: 2-3/4"Drill Bit Size: 1/4"
Coolant Through: NoGrade: Heavy Duty
Drill Bit Material: Cobalt SteelOverall Length: 4"
Drill Bit Point Angle: 135 DegreesApplication: For Alloy, Stainless And Tool Steels And Titanium
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
List Number: 2550Cutting Direction: Right Hand
Drill Bit Finish: TiNCountry of Origin (subject to change): United States

Description

Jobber Drill, Aircraft, Heavy Duty Grade, Cobalt Steel, TiN Finish, Split Point, Drill Point 135 Deg, Fractional Size 1/4 In, Letter Size E, Flute Length 2 3/4 In, Overall Length 4 In, Shank Dia 1/4 In

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews