KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, E, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2403563| Mfr #: 42016

$14.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Jobber Drill Bit
List Number: 150WLPN
Drill Bit Finish: TiCN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403563 Mfr #: 42016
Item: Jobber Drill BitList Number: 150WLPN
Drill Bit Finish: TiCNDecimal Equivalent: 0.2500
Overall Length: 4"Flute Length: 2-3/4"
Drill Bit Size: 1/4"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: Fractional InchDrill Bit Material: High Speed Steel
Coolant Through: NoPoint Type: Notch Point
Drill Bit Grouping: Drill BitShank Dia.: 1/4"
Application: For Alloy, Carbon Free Machining And Tool SteelsCutting Direction: Right Hand
Grade: High PerformanceFlute Type: Parabolic
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiCN, Flute Type Parabolic, Coolant Through No, Grade High Performance, Overall Length 4 In., Cutting Direction Right Hand, Shank Dia. 1/4 In., Flute Length 2-3/4 In., Point Type Notch Point, List Number 150WLPN, For Alloy, Carbon Free Machining And Tool Steels

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews