DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, E, High Speed Steel

CHICAGO-LATROBE| Zoro #: G1278042| Mfr #: 70216

$5.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flute Type: Spiral
Item: Jobber Drill Bit
Point Type: Conventional Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278042 Mfr #: 70216
Flute Type: SpiralItem: Jobber Drill Bit
Point Type: Conventional PointShank Dia.: 1/4"
Flute Length: 2-3/4"Decimal Equivalent: 0.2500
Coolant Through: NoGrade: General Purpose
Drill Bit Material: High Speed SteelOverall Length: 4"
Drill Bit Point Angle: 118 DegreesApplication: For Carbon Steel And Cast Iron
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Size: 1/4"List Number: 150T
Cutting Direction: Right HandDrill Bit Finish: TiN
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 1/4 In., Decimal Equivalent 0.2500, Drill Bit Point Angle 118 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish TiN, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4 In., Grade General Purpose, Shank Dia. 1/4 In., Flute Length 2-3/4 In., Point Type Conventional Point, List Number 150T, For Carbon Steel And Cast Iron, Depth x Dia. Ratio 5xD, 1

Reviews