SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Jobber Bit, F, Cobalt Steel

CHICAGO-LATROBE| Zoro #: G2337937| Mfr #: 46776

$6.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 4-1/8"Drill Bit Finish: Straw/BronzeDrill Bit Point Angle: 135 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337937 Mfr #: 46776
Overall Length: 4-1/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCutting Direction: Right Hand
Drill Bit Dimension Type: LetterFlute Length: 2-7/8"
Flute Type: SpiralDecimal Equivalent: 0.2570
Application: For Stainless Steel, Tool Steel, Alloy Steel and TitianiumShank Dia.: 0.2570"
Coolant Through: NoItem: Jobber Drill Bit
Point Type: Split pointDrill Bit Size: F
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 550Standards: National Aerospace Standards (NAS) 907, Type J
Grade: Heavy DutyCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size F, Decimal Equivalent 0.2570, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Cutting Direction Right Hand, Overall Length 4-1/8 In., Grade Heavy Duty, Shank Dia. 0.2570 In., Flute Length 2-7/8 In., Point Type Split Point, List Number 550, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titianium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews