Jobber Bit, G, High Speed Steel

CHICAGO-LATROBE| Zoro #: G2449167| Mfr #: 45777

$3.58 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-1/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449167 Mfr #: 45777
Cutting Direction: Right HandOverall Length: 4-1/8"
Point Type: Split pointShank Dia.: 0.2610"
List Number: 150ASPDrill Bit Material: High Speed Steel
Grade: Heavy DutyDrill Bit Size: G
Drill Bit Finish: Black OxideItem: Jobber Drill Bit
Decimal Equivalent: 0.2610Application: For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Point Angle: 135 DegreesFlute Length: 2-7/8"
Drill Bit Dimension Type: LetterDrill Bit Grouping: Drill Bit
Coolant Through: NoStandards: National Aerospace Standards (NAS) 907, Type B
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Letter, Drill Bit Size G, Decimal Equivalent 0.2610, Drill Bit Point Angle 135 Degrees , Drill Bit Material High Speed Steel, Drill Bit Finish Black Oxide, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/8 In., Cutting Direction Right Hand, Shank Dia. 0.2610 In., Flute Length 2-7/8 In., Point Type Split Point, List Number 150ASP, Standards National Aerospace Standards (NAS) 907, Type B, For Alloy, Stainless And Tool Steels And Cast Iron

Reviews